This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Antique Nickel 3-2532BP/15A

Balanced Pressure Tub & Shower Trim Set in Antique Nickel (Discontinued)

  • Mfr # 3-2532BP/15A
  • Zoro # G7468807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2532BP/15A
Zoro #
G7468807
UPC #
760724385219
Country of Origin
United States

Dimensions

Height
6-3/4" (Valve), 2-1/4" (Spout)
Width
6-3/16" (Shower), 6-3/4" (Valve), 2-3/4" (Spout)
Depth
11-3/4" (Shower), 3" (Valve), 7-1/4" (Spout)
Face Dia.
6-3/16"
Tub Spout Width
2.72
Shower Head Height
6.2
Valve Trim Height
6.75
Shower Head Width
6.2
Handle Length (in)
3
Valve Trim Width
4

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Antique Nickel
Shower Head Type
Adjustable shower head
Connection
1/2" NPT (Shower), 1/2" NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Number of Handles
1
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Weight
5.3
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
6.5

Description

Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.