Balanced Pressure Tub & Shower Trim Set in Satin Bronze (Pvd)

  • Mfr # 3-3102BP-10

  • Zoro # G7443433


product price:  $1,494.99
/ea
Free Shipping & Returns

Key Features

Features
Intended For Use With Newport Brass Rough Valve Item 1-595 Or 1-685 As Specified (Required Accessory), Face Plate With Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Shower Head Type
Adjustable shower head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3102BP-10
Zoro #
G7443433
UPC #
709180141670
Country of Origin
United States

Dimensions

Height
Lever: 6"
Width
Tub Faucet: 1-7/8", Lever: 6"
Depth
Tub Faucet: 9-1/8"
Valve Trim Width
6
Shower Head Height
5.94
Valve Trim Height
6
Tub Spout Width
1.88
Handle Length (in)
3.25
Shower Head Width
5.94

Details

Item
Tub And Shower Trim Set
Features
Intended For Use With Newport Brass Rough Valve Item 1-595 Or 1-685 As Specified (Required Accessory), Face Plate With Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Satin Bronze (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations, ASSE 1016, Energy Policy Act of 1992
Material
Solid Brass
Number of Handles
1
Handle Material
Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Weight
8.75
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
8.25

Description

Balanced Pressure Tub & Shower Trim Set in Satin Bronze (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.