This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Weathered Copper (Living) 3-1042BP/08W

Balanced Pressure Tub & Shower Trim Set in Weathered Copper (Living) (Discontinued)

  • Mfr # 3-1042BP/08W
  • Zoro # G7429485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1042BP/08W
Zoro #
G7429485
UPC #
760724954897
Country of Origin
United States

Dimensions

Height
Valve: 6-1/2", Tub: 3-11/16"
Width
Shower: 2-3/8", Valve: 6-1/2"
Depth
Shower: 8-1/4", Valve: 3-7/8", Tub: 7-3/8"
Face Dia.
3-13/16"
Shower Head Width
3.81
Tub Spout Width
2.19
Valve Trim Width
6.5
Handle Length (in)
4
Shower Head Height
3.81
Valve Trim Height
6.5

Details

Item
Tub and Shower Trim
Features
Face Plate and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Weathered Copper (Living, non-returnable)
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, APMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations.
Handle Type
Lever
Number of Handles
1
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Tub Spout Reach
7
Weight
6.55
Handle Included
Yes

Description

Balanced Pressure Tub & Shower Trim Set in Weathered Copper (Living)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.