Skip to Main Content
customer-service Help
Newport Brass

Diverter/Flow Control Handle, Cold in Flat Black

Feedback Help us improve our product images
$180.60
  • Finish: Flat Black
  • ADA Compliant: No
  • Height: 4
See full product details
This item ships free.
Total: $180.60

Newport Brass #3-241C/56 Specifications

  • Finish: Flat Black
  • ADA Compliant: No
  • Height: 4
  • Number of Handles: 1
  • Handle Type: Lever
  • Width: 1
  • Weight: 1
  • Handle Length (in): 4
  • Handle Material: Brass
  • Handle Included: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-241C/56