Shop Alternate Products
This Product is Discontinued
Newport Brass
Diverter/Flow Control Handle in Gloss Black (Discontinued)
Mfr # 3-373/54
Zoro # G6668043
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Lever
- ADA Compliant No
- Number of Handles 1
- Height 3.5
- Weight 0.42