Newport Brass
Diverter/Flow Control Handle in Satin Nickel (Pvd)
- Zoro #: G6657394
- Mfr #: 3-595C/15S
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $180.60
Newport Brass #3-595C/15S Specifications
- Zoro #: G6657394
- Mfr #: 3-595C/15S
- Finish: Satin Nickel (PVD)
- Height: 3
- ADA Compliant: No
- Number of Handles: 1
- Handle Type: Cross
- Weight: 0.9
- Width: 3
- Handle Length (in): 3
- Handle Material: Brass
- Handle Included: Yes
- Country of Origin (subject to change): United States
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Newport Brass #3-595C/15S
Explore more
- Newport Brass Diverter/Flow Control Handle, Cold in Flat Black 3-280C/56
- Newport Brass Tank Lever/Faucet Handle in Venetian Bronze 2-573/VB
- Newport Brass Diverter/Flow Control Handle in Antique Nickel 3-323/15A
- Newport Brass Handle Hub in Gloss Black 2-793/54
- Newport Brass Handle Asm, Cold in White 2-133/50
- Newport Brass Handle Assembly For 9203, 9208 in Biscuit 2-623/65
- Newport Brass Handle Bonnet in White 12173/50
- Newport Brass Handle Assembly For Lever in Satin Gold (Pvd) 2-636/24S
- Brasstech Lavatory Supply Kit, 1/2" Sweat in Polished Nickel 4771/15
- Delta Faucet Company Metal Lvr, Hdl Kit-Less Accent-T/S H74
- Kingston Brass KS1345AX Roman Tub Filler with Metal Cross Handle KS1345AX
- Newport Brass Handles, Levers & Controls