Skip to Main Content
customer-service Help
Newport Brass

Diverter/Flow Control Handle in Stainless Steel (Pvd)

Feedback Help us improve our product images
$203.00
  • Finish: Stainless Steel (PVD)
  • Handle Type: Lever
  • ADA Compliant: No
See full product details
This item ships free.
Total: $203.00

Newport Brass #3-280LA/20 Specifications

  • Finish: Stainless Steel (PVD)
  • Handle Type: Lever
  • ADA Compliant: No
  • Height: 3.5
  • Number of Handles: 1
  • Weight: 1
  • Width: 3
  • Handle Material: Brass
  • Handle Length (in): 3.5
  • Handle Included: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-280LA/20