Newport Brass
Diverter/Flow Control Handle in Weathered Copper (Living)
- Zoro #: G6630846
- Mfr #: 3-248/08W
$366.10
- Finish: Weathered Copper (Living, non-returnable)
- Number of Handles: 1
- Handle Type: Lever
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $366.10
Newport Brass #3-248/08W Specifications
- Zoro #: G6630846
- Mfr #: 3-248/08W
- Finish: Weathered Copper (Living, non-returnable)
- Number of Handles: 1
- Handle Type: Lever
- Height: 3.5
- ADA Compliant: No
- Weight: 0.9
- Width: 1
- Handle Material: Brass
- Handle Included: Yes
- Handle Length (in): 3.5
- Country of Origin (subject to change): United States
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Newport Brass #3-248/08W
Explore more
- Newport Brass Tank Lever/Faucet Handle in Weathered Copper (Living) 2-644/08W
- Newport Brass Diverter/Flow Control Handle in Antique Copper 3-230/08A
- Newport Brass Diverter/Flow Control Handle in Polished Brass Uncoated (Living) 3-607/03N
- Newport Brass Cross Handle/Escutcheon Assembly in Antique Nickel 3-439/15A
- Newport Brass Handle, Single Lever 940 in Aged Brass 2-176/034
- Newport Brass Diverter/Flow Control Handle in Gun Metal 3-566/14
- Newport Brass Tank Lever/Faucet Handle in Satin Gold (Pvd) 2-574/24S
- Newport Brass Handle Assembly in Gun Metal 2-612/14
- Kingston Brass KS2362AX Roman Tub Filler Metal Cross Handle KS2362AX
- Kohler Components Bathroom Sink Handles With Oyl Design 77974-8-BL
- Kingston Brass KS4325PX Roman Tub Filler Porcelain Cross Handle KS4325PX
- Newport Brass Handles, Levers & Controls