Skip to Main Content
customer-service Help
Newport Brass

Diverter/Flow Control Trim in Weathered Brass

Feedback Help us improve our product images
$252.00
  • Finish: Weathered Brass
  • Handle Type: Lever
  • Number of Handles: 1
See full product details
This item ships free.
Total: $252.00

Newport Brass #3-562/03W Specifications

  • Finish: Weathered Brass
  • Handle Type: Lever
  • Number of Handles: 1
  • ADA Compliant: No
  • Weight: 0.42
  • Handle Included: Yes
  • Handle Material: Brass
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-562/03W