Shop Alternate Products
This Product is Discontinued
Newport Brass
Diverter/Flow Control Trim in White (Discontinued)
Mfr # 3-561/50
Zoro # G6697407
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish White
- Handle Type Lever
- ADA Compliant No
- Number of Handles 1
- Weight 0.42