Skip to Main Content
customer-service Help
Newport Brass

Double Post Toilet Tissue Holder in Satin Bronze (Pvd)

Feedback Help us improve our product images
$210.00
  • Item: Double Post Toilet Tissue Holder in Satin Bronze (Pvd)
  • Height: 2.19
  • Finish: Satin Bronze (PVD)
See full product details
This item ships free.
Total: $210.00

Newport Brass #39-28/10 Specifications

  • Item: Double Post Toilet Tissue Holder in Satin Bronze (Pvd)
  • Height: 2.19
  • Finish: Satin Bronze (PVD)
  • Width: 7.19
  • ADA Compliant: No
  • Weight: 1.25
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Newport Brass #39-28/10