Skip to Main Content
customer-service Help
Newport Brass

Exposed Tub and Hand Shower Set, Antique Copper, Deck

Feedback Help us improve our product images
$1,794.59
  • Item: Exposed Tub and Hand Shower Set
  • Features: Quarter-Turn Washerless Ceramic Disc Valve Cartridges
  • Flow Rate: 1.8 gpm
See full product details
This item ships free.
Total: $1,794.59

Newport Brass #1600-4272/08A Specifications

  • Item: Exposed Tub and Hand Shower Set
  • Features: Quarter-Turn Washerless Ceramic Disc Valve Cartridges
  • Flow Rate: 1.8 gpm
  • Mounting Type: Deck
  • Number of Holes: 2
  • ADA Compliant: No
  • Finish: Antique Copper
  • Shower Head Type: Hand Shower
  • Height: 15-3/4"
  • Connection: 3/4" NPT
  • Standards: ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, California Energy Commission, ASME A112.18.3 (Back Flow), US Federal and State Material Regulations
  • Face Dia.: 2"
  • Material: Solid Brass
  • Handle Material: Brass
  • Handle Type: Cross
  • Weight: 4.56
  • Hand Shower Flow Rate: 1.8
  • Drain included: No
  • Handle Included: Yes
  • Faucet Connection: NPT
  • Hose Length: 59
  • Faucet Connection Size: 0.75
  • Faucet Material: Brass
  • Handle Length (in): 3
  • Hose Included: Yes
  • Faucet Type: Tub Filler
  • Hand Shower Diameter: 2
  • Faucet Mount: Deck Mounted
  • Faucet Center Size: 7.25
  • Tub Spout Reach: 9.13
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Newport Brass #1600-4272/08A