Skip to Main Content
customer-service Help
Newport Brass

Exposed Tub and Hand Shower Set, Flat Black, Wall

Feedback Help us improve our product images
$1,367.10
  • Item: Exposed Tub and Hand Shower Set
  • Features: Quarter-Turn Washerless Ceramic Disc Valve Cartridges
  • Flow Rate: 1.8 gpm
See full product details
This item ships free.
Total: $1,367.10

Newport Brass #1770-4283/56 Specifications

  • Item: Exposed Tub and Hand Shower Set
  • Features: Quarter-Turn Washerless Ceramic Disc Valve Cartridges
  • Flow Rate: 1.8 gpm
  • Mounting Type: Wall
  • Number of Holes: 2
  • ADA Compliant: No
  • Finish: Flat Black
  • Shower Head Type: Hand Shower
  • Height: 11.88
  • Width: 13
  • Connection: 3/4" NPT
  • Standards: ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, California Energy Commission, ASME A112.18.3 (Back Flow), US Federal and State Material Regulations
  • Face Dia.: 2"
  • Material: Solid Brass
  • Handle Material: Brass
  • Handle Type: Cross
  • Weight: 4.56
  • Hand Shower Diameter: 2
  • Hose Included: Yes
  • Drain included: No
  • Faucet Type: Tub Filler
  • Faucet Material: Brass
  • Faucet Mount: Wall Mounted
  • Hose Length: 59
  • Faucet Center Size: 6
  • Hand Shower Flow Rate: 1.8
  • Tub Spout Reach: 8.63
  • Handle Included: Yes
  • Faucet Connection Size: 0.75
  • Handle Length (in): 3.63
  • Faucet Connection: NPT
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Newport Brass #1770-4283/56