Skip to Main Content
customer-service Help
Newport Brass

Exposed Tub and Hand Shower Set, French Gold (PVD), Wall

Feedback Help us improve our product images
$1,722.51
  • Item: Exposed Tub and Hand Shower Set
  • Features: Quarter-Turn Washerless Ceramic Disc Valve Cartridges
  • Flow Rate: 1.8 gpm
See full product details
This item ships free.
Total: $1,722.51

Newport Brass #1020-4283/24A Specifications

  • Item: Exposed Tub and Hand Shower Set
  • Features: Quarter-Turn Washerless Ceramic Disc Valve Cartridges
  • Flow Rate: 1.8 gpm
  • Mounting Type: Wall
  • Number of Holes: 2
  • ADA Compliant: No
  • Finish: French Gold (PVD)
  • Shower Head Type: Hand Shower
  • Height: 11-7/8"
  • Connection: 3/4" NPT
  • Standards: ASME A112.18.1/CSA B125.1, IAPMO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
  • Face Dia.: 2"
  • Handle Material: Brass
  • Material: Solid Brass
  • Handle Type: Lever
  • Weight: 8.3
  • Handle Included: Yes
  • Hose Length: 59
  • Faucet Center Size: 6
  • Faucet Type: Tub Filler
  • Handle Length (in): 3.38
  • Hand Shower Diameter: 2
  • Hand Shower Flow Rate: 1.8
  • Faucet Connection Size: 0.75
  • Drain included: No
  • Faucet Connection: NPT
  • Hose Included: Yes
  • Tub Spout Reach: 8.81
  • Faucet Material: Brass
  • Faucet Mount: Wall Mounted
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Newport Brass #1020-4283/24A