Newport Brass
Exposed Tub and Hand Shower Set, Stainless Steel (PVD), Wall
Mfr # 2400-4282/20
Zoro # G7447423
Free Shipping & Returns
$1,549.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- Features Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter, 20 Point Car Tridge Facilitates Easy Handle Alignment, Cross Handles
- Flow Rate 1.8 gpm
- Mounting Type Wall
- ADA Compliant No
Explore More Products
- NEWPORT BRASS Tub Faucet with Hand Shower, Polished Chrome, Deck 3-937/26
- NEWPORT BRASS Hand Shower Set, Polished Nickel, Wall 280A/15
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall 2-734/26
- NEWPORT BRASS Tub Faucet with Hand Shower, Polished Chrome, Deck 3-3107/26
- NEWPORT BRASS Slide Bar With Single Function Hand Shower Set in Polished Chrome 281D/26
- NEWPORT BRASS Vacuum Breaker For Hand Showers in Polished Chrome 291/26
- NEWPORT BRASS Tub Faucet with Hand Shower, Venetian Bronze, Deck 3-857C/VB
- NEWPORT BRASS Tub Faucet with Hand Shower, Polished Gold (PVD), Deck 3-1747/24
- NEWPORT BRASS Balanced Pressure Tub & Shower Trim Set in Gun Metal 3-2532BP/14
- KOHLER 27 72415-G-CP
- PEERLESS Universal Showering Components 4-Setting Handshower 76406C
- Newport Brass Showerheads and Tub Faucets