customer-service Help
Newport Brass

Hanging Toilet Tissue Holder in Oil Rubbed Bronze, Hand Relieved

$174.30
  • Height: 5.1
  • Finish: Oil Rubbed Bronze - Hand Relieved
  • Width: 6.25
See full product details
This item ships free.

Total: $174.30

Newport Brass #42-27/ORB Specifications

  • Height: 5.1
  • Finish: Oil Rubbed Bronze - Hand Relieved
  • Width: 6.25
  • ADA Compliant: No
  • Weight: 1.3
  • Country of Origin (subject to change): United States

Description

The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Newport Brass #42-27/ORB