This item is Discontinued.

Newport Brass Hanging Toilet Tissue Holder in Polished Brass Uncoated (Living) 33-27/03N

Hanging Toilet Tissue Holder in Polished Brass Uncoated (Living) (Discontinued)

  • Mfr # 33-27/03N
  • Zoro # G6587358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-27/03N
Zoro #
G6587358
UPC #
760724101154
Country of Origin
United States

Dimensions

Height
5.25
Width
6.25

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
ADA Compliant
No
Weight
1.05

Description

Hanging Toilet Tissue Holder in Polished Brass Uncoated (Living)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.