Skip to Main Content
customer-service Help

Multifunction Showerhead in Gun Metal

  • Zoro #: G7436406
  • Mfr #: 2156/14
No Product Image Available
Feedback Help us improve our product images
$205.80
  • Item: Shower Head
  • Features: 3-Spray modes, Rubber nozzles facilitate easy cleaning, Traditional Style
  • Flow Rate: 1.8 gpm
See full product details
This item ships free.

Newport Brass #2156/14 Specifications

  • Zoro #: G7436406
  • Mfr #: 2156/14
  • Item: Shower Head
  • Features: 3-Spray modes, Rubber nozzles facilitate easy cleaning, Traditional Style
  • Flow Rate: 1.8 gpm
  • ADA Compliant: No
  • Finish: Gun Metal
  • Shower Head Type: Multi Function
  • Height: 4.31
  • Width: 4.31
  • Connection: 1/2" NPSM
  • Standards: ASME A112.18.1/CSA B125.1, Energy Policy Act of 1992, EPA Watersense, IAPMO/cUPC, IPC, US Federal and State Material Regulations
  • Face Dia.: 3-11/16"
  • Flow Rate (GPM): 1.8
  • Material: Solid Brass
  • Weight: 1.6
  • Showerhead Function: Spray; Rain; Massage
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Newport Brass #2156/14