Skip to Main Content
customer-service Help
Newport Brass

Open Toilet Tissue Holder in Weathered Copper (Living)

Feedback Help us improve our product images
$171.50
  • Height: 1.06
  • Finish: Weathered Copper (Living, non-returnable)
  • Width: 8.13
See full product details
This item ships free.
Total: $171.50

Newport Brass #37-27/08W Specifications

  • Height: 1.06
  • Finish: Weathered Copper (Living, non-returnable)
  • Width: 8.13
  • ADA Compliant: No
  • Weight: 1.95
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Newport Brass #37-27/08W