Newport Brass
Shower Arm Flange, Gun Metal, Wall
Mfr # 206/14
Zoro # G7449812
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- ADA Compliant No
- Height 0.44
- Width 2.38
- Material Solid Brass
Explore More Products
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) 280/24S
- NEWPORT BRASS Vacuum Breaker For Hand Showers in Polished Chrome 291/26
- NEWPORT BRASS Slide Bar With Hand Shower Set in Flat Black 292/56
- NEWPORT BRASS Hand Shower Set, Polished Nickel, Wall 280A/15
- NEWPORT BRASS Slide Bar With Single Function Hand Shower Set in Polished Chrome 281D/26
- NEWPORT BRASS Tub Faucet with Hand Shower, Polished Chrome, Deck 3-937/26
- NEWPORT BRASS Balanced Pressure Tub & Shower Trim Set in English Bronze 3-2042BP/07
- NEWPORT BRASS Supply Elbow for Hand Shower Hose, Polished Chrome, Wall 285-5/26
- NEWPORT BRASS Exposed Tub and Hand Shower Set, Uncoated Polished Brass (Living, non-returnable), Deck 1620-4273/03N
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd 24805-BN
- DURA FAUCET 60" VINYL RV SHOWER HOSE - BISQUE PARCHMENT DF-SA230-BQ
- Newport Brass Showerheads and Tub Faucets