Newport Brass
Shower Cover Plate in French Gold (Pvd)
- Zoro #: G6607947
- Mfr #: 8-011/24A
Hover or click to zoom Tap to zoom
Key Features
- Item: Shower Cover Plate in French Gold (Pvd)
- Finish: French Gold (PVD)
- ADA Compliant: No
$489.30
Subtotal: $489.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Newport Brass
- MFR #8-011/24A
- Zoro #G6607947
- Country of OriginUnited States
- Category Shower & Bathtub Parts
Details
Item | Shower Cover Plate in French Gold (Pvd) |
Finish | French Gold (PVD) |
ADA Compliant | No |
Description
Shower Cover Plate in French Gold (Pvd)
Reviews of Newport Brass #8-011/24A
Explore more
- NEWPORT BRASS 3/4" Valve, Quick Connect Included. in No Finish 1-503
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Antique Nickel 3-1034BP/15A
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control 1-540
- NEWPORT BRASS 12" Shower Arm in Oil Rubbed Bronze 202/10B
- NEWPORT BRASS 4" Ceiling Mount Arm & Flange in Polished Chrome 516-4/26
- NEWPORT BRASS 3/4" Valve, Quick Connect Included. in No Finish 1-658
- NEWPORT BRASS Shower Only Bp Backplate in Weathered Copper (Living) 2-661/08W
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Stainless Steel (Pvd) 3-2484BP/20
- NEWPORT BRASS 30" Ceiling Mount Arm & Flange in Gloss Black 516-30/54
- DELTA Delta Bathsafety, 18", Contemporary Decor 41818-SS
- GROHE New Tempesta Cosmopolitan 100 4-Spray Ha 27575002
- Newport Brass Shower & Bathtub Parts