Newport Brass
Shower Only Bp Backplate in Gun Metal
- Mfr # 2-661/14
- Zoro # G6602426
$440.30
/ea
Subtotal: $440.30
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Finish Gun Metal
- ADA Compliant No
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- NEWPORT BRASS 6" Shower Arm in English Bronze 200/07
- NEWPORT BRASS 12" Shower Arm in Oil Rubbed Bronze 202/10B
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Satin Nickel (Pvd) 3-8004BP/15S
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Satin Nickel (Pvd) 3-2534BP/15S
- NEWPORT BRASS 10" Shower Arm in Oil Rubbed Bronze 203/10B
- NEWPORT BRASS 3/4" Valve, Quick Connect Included. in No Finish 1-587
- NEWPORT BRASS 24" Ceiling Mount Arm & Flange in Matte White 516-24/52
- NEWPORT BRASS 6" Shower Arm in Oil Rubbed Bronze 200/10B
- NEWPORT BRASS Balanced Pressure Shower Trim Set in White 3-3154BP/50
- KOHLER Pressure Balancing Valve, 4-13/16"L, Brass K-TS98147-4-CP
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Polished Brass K153A2
- Newport Brass Shower & Bathtub Parts