Newport Brass
Tank Lever/Faucet Handle in Forever Brass (Pvd)
Mfr # 2-181/01
Zoro # G6672575
Free Shipping & Returns
$95.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Finish Forever Brass (PVD)
- Handle Type Lever
- ADA Compliant No
- Number of Handles 1
Explore More Products
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass 2-279/06
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) 2-182/04
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass 2-116/06
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel 2-533/15
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze 2-116/10B
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Gold, Pvd 2-876/24
- NEWPORT BRASS Tank Lever/Faucet Handle in Gloss Black 2-435/54
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Nickel 2-644/15A
- DANCO Faucet Handle Union 9D00088752
- ZURN Faucet Handles, 2", Brass, PR G60515
- B & K Faucet Handle Adpter Kit M964144-0070A/H
- Newport Brass Faucet Handles