- Home
- /
- Plumbing
- /
- Plumbing Repair & Maintenance
- /
- Plumbing Parts & Accessories
- /
- Faucet Handles
- /
- Tank Lever/Faucet Handle in Weathered Copper (Living)
Newport Brass
Tank Lever/Faucet Handle in Weathered Copper (Living)
- Zoro #: G6662793
- Mfr #: 2-644/08W

Tap to zoom
Hover or click to zoom
$137.20
- Finish: Weathered Copper (Living, non-returnable)
- ADA Compliant: No
- Handle Type: Cross
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $137.20
Newport Brass #2-644/08W Specifications
- Zoro #: G6662793
- Mfr #: 2-644/08W
- Finish: Weathered Copper (Living, non-returnable)
- ADA Compliant: No
- Handle Type: Cross
- Height: 2.5
- Number of Handles: 1
- Weight: 0.05
- Width: 2.5
- Handle Included: Yes
- Handle Material: Brass
- Country of Origin (subject to change): United States
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Newport Brass #2-644/08W
Explore more
- NEWPORT BRASS Tank Lever/Faucet Handle in Biscuit 2-574/65
- NEWPORT BRASS Tank Lever/Faucet Handle in Weathered Brass 2-644/03W
- NEWPORT BRASS Tank Lever/Faucet Handle in Biscuit 2-182/65
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) 2-105/04
- NEWPORT BRASS Tank Lever/Faucet Handle in Matte White 2-279/52
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Gold (Pvd) 2-436/24S
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Gold (Pvd) 2-105/24
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze 2-105/10B
- NEWPORT BRASS Tank Lever/Faucet Handle in Matte White 2-533/52
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze 2-435/10B
- Newport Brass Plumbing Parts & Accessories