Skip to Main Content
customer-service Help
Newport Brass

Tub and Shower Trim Set, Biscuit, Wall

Feedback Help us improve our product images
$690.90
  • Includes: Showerhead with Arm and Flange
  • Item: Tub and Shower Trim Set
  • Features: Face Plate With Traditional Lever Handle and Diverter Pull Knob, Traditional Lever Handle Assembly Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
See full product details
This item ships free.
Total: $690.90

Newport Brass #3-852BP/65 Specifications

  • Includes: Showerhead with Arm and Flange
  • Item: Tub and Shower Trim Set
  • Features: Face Plate With Traditional Lever Handle and Diverter Pull Knob, Traditional Lever Handle Assembly Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
  • Flow Rate: 1.8 gpm
  • Mounting Type: Wall
  • Number of Holes: 3
  • ADA Compliant: Yes
  • Finish: Biscuit
  • Shower Head Type: Adjustable shower head
  • Height: Spout: 2-7/8", Valve: 7-1/4"
  • Width: Spout: 2-7/8", Valve: 7-1/4", Shower: 4-1/8"
  • Depth: Spout: 6-11/16", Shower: 8-11/16"
  • Connection: 1/2"-14 NPT
  • Standards: ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
  • Face Dia.: Shower: 4-1/8"
  • Material: Solid Brass
  • Handle Type: Lever
  • Number of Handles: 1
  • Flow Rate (GPM): 1.8
  • Handle Material: Brass
  • Weight: 5.8
  • Shower Head Width: 4.13
  • Faucet Material: Brass
  • Shower Head Height: 4.13
  • Faucet Valve Type: BP
  • Valve Trim Width: 7.25
  • Handle Included: Yes
  • Tub Spout Reach: 6
  • Handle Length (in): 3.5
  • Drain included: No
  • Valve Trim Height: 7.25
  • Tub Spout Width: 2.88
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-852BP/65