Newport Brass
Tub and Shower Trim Set, English Bronze, Wall
Mfr # 3-1222BP/07
Zoro # G7468624
Free Shipping & Returns
$700.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Showerhead With Arm and Flange
- Material Solid Brass
- Features Face Plate With Traditional Lever Handle and Diverter Pull-Knob, Traditional Lever Handle Assembly for Control Valve
- Flow Rate 1.8 gpm
- Mounting Type Wall
Explore More Products
- NEWPORT BRASS Tub and Shower Trim Set, Antique Brass, Wall 3-1222BP/06
- NEWPORT BRASS Tub and Shower Trim Set, Forever Brass (PVD), Wall 3-1662BP/01
- NEWPORT BRASS Tub and Shower Trim Set, Satin Bronze (PVD), Wall 3-912BP/10
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount KB681T
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount KBX8133DX
- MOEN Verso Combo Bg 2.5 Gpm 220C3BG
- CENTRAL BRASS Three Handle Tub And Shower Trim Kit in Chrome TC-3
- KOHLER Purist 2-In-1 Combo 2.5 Gpm 23219-AF
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount VB36320AL
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Winds 9400010
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall 80868-L3
- Newport Brass Bathtub Faucets & Accessories