Newport Brass
Tub and Shower Trim Set, Polished Nickel, Wall
- Zoro #: G7423946
- Mfr #: 3-8302BP/15

Tap to zoom
Hover or click to zoom
$434.96
- Includes: Showerhead with Arm and Flange
- Item: Tub and Shower Trim Set
- Features: Face Plate With Handle Escutcheon and Diverter Pull Knob, Lever Handle is When Used With Tub and Shower Trim, Intended for Use With Newport Brass Rough Valve(S) as Specified (Required Accessory)
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $434.96
Newport Brass #3-8302BP/15 Specifications
- Zoro #: G7423946
- Mfr #: 3-8302BP/15
- Includes: Showerhead with Arm and Flange
- Item: Tub and Shower Trim Set
- Features: Face Plate With Handle Escutcheon and Diverter Pull Knob, Lever Handle is When Used With Tub and Shower Trim, Intended for Use With Newport Brass Rough Valve(S) as Specified (Required Accessory)
- Flow Rate: 1.8 gpm
- Mounting Type: Wall
- Number of Holes: 3
- ADA Compliant: No
- Finish: Polished Nickel
- Shower Head Type: Adjustable shower head
- Height: Spout: 1-3/4", Valve: 7-7/8", Shower: 2-15/16"
- Width: Spout: 1-3/4", Valve: 7-7/8", Shower: 6"
- Depth: Spout: 7-7/8", Valve: 3-9/16", Shower: 16-5/8"
- Connection: 1/2"-14 NPT
- Standards: ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
- Handle Material: Brass
- Number of Handles: 1
- Material: Solid Brass
- Handle Type: Lever
- Flow Rate (GPM): 1.8
- Weight: 5.643405603
- Shower Head Width: 6
- Faucet Valve Type: BP
- Tub Spout Width: 1.75
- Faucet Material: Brass
- Handle Included: Yes
- Tub Spout Reach: 6.94
- Drain included: No
- Shower Head Height: 6
- Handle Length (in): 3.25
- Valve Trim Height: 7.88
- Valve Trim Width: 4
- Country of Origin (subject to change): United States
Description
Prezlee offers architectural style with a brilliant combination of geometric elements balanced in perfect harmony. Its crisp squared profile has an enduring appeal designed for the 21st century.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Newport Brass #3-8302BP/15
Explore more
- Newport Brass Tub and Shower Trim Set, Satin Nickel (PVD), Wall 3-8302BP/15S
- Newport Brass Tub and Shower Trim Set, Polished Chrome, Wall 3-8302BP/26
- Newport Brass Single Function Shower Head in Stainless Steel (Pvd) 2142/20
- Newport Brass Exposed Tub and Hand Shower Set, Satin Nickel (PVD), Deck 933/15S
- Newport Brass Tub Faucet, Gun Metal, Wall 3-1665/14
- Newport Brass Multifunction Hand Shower in Weathered Copper (Living) 283-3/08W
- Newport Brass Balanced Pressure Tub & Shower Trim Set in Polished Gold (Pvd) 3-2492BP/24
- Newport Brass Tub Faucet with Hand Shower, Aged Brass, Deck 3-2907/034
- Kingston Brass Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount AE18T1
- Kingston Brass Wall-Mount Clawfoot Tub Faucet, Polished Brass, Wall Mount CCK2672
- Kingston Brass Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount CC303T8
- Newport Brass Bathtub Faucets & Accessories