Skip to Main Content
customer-service Help
Newport Brass

Tub and Shower Trim Set, Uncoated Polished Brass (Living, non-returnable), Wall

Feedback Help us improve our product images
$820.40
  • Includes: Showerhead With Arm and Flange
  • Item: Tub and Shower Trim Set
  • Features: Face Plate With Traditional Lever Handle and Diverter Pull-Knob, Traditional Lever Handle Assembly and Insert Options for Control Valve
See full product details
This item ships free.
Total: $820.40

Newport Brass #3-1662BP/03N Specifications

  • Includes: Showerhead With Arm and Flange
  • Item: Tub and Shower Trim Set
  • Features: Face Plate With Traditional Lever Handle and Diverter Pull-Knob, Traditional Lever Handle Assembly and Insert Options for Control Valve
  • Flow Rate: 1.8 gpm
  • Mounting Type: Wall
  • Number of Holes: 3
  • ADA Compliant: Yes
  • Finish: Uncoated Polished Brass (Living, non-returnable)
  • Shower Head Type: Adjustable shower head
  • Height: Spout: 2-3/4", Valve: 7-3/4", Shower: 7-5/16"
  • Width: Spout: 2-3/4", Valve: 7-3/4", Shower: 4-1/8"
  • Depth: Spout: 7-7/16", Valve: 3-1/4", Shower: 8-15/16"
  • Connection: 3/4" NPT, 1/2" NPT
  • Standards: ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
  • Face Dia.: Spout: 1-3/8", Shower: 4-1/8"
  • Handle Type: Lever
  • Handle Material: Brass
  • Material: Solid Brass
  • Flow Rate (GPM): 1.8
  • Number of Handles: 1
  • Weight: 6.65
  • Handle Length (in): 3.5
  • Tub Spout Width: 2.75
  • Valve Trim Height: 7.75
  • Faucet Material: Brass
  • Drain included: No
  • Tub Spout Reach: 6.75
  • Shower Head Height: 4.31
  • Handle Included: Yes
  • Faucet Valve Type: BP
  • Valve Trim Width: 7.75
  • Shower Head Width: 4.31
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-1662BP/03N