Newport Brass
Tub and Shower Trim Set, Weathered Brass, Wall
- Zoro #: G8950874
- Mfr #: 3-852BP/03W
$798.00
- Includes: Showerhead with Arm and Flange
- Item: Tub and Shower Trim Set
- Features: Face Plate With Traditional Lever Handle and Diverter Pull Knob, Traditional Lever Handle Assembly Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $798.00
Newport Brass #3-852BP/03W Specifications
- Zoro #: G8950874
- Mfr #: 3-852BP/03W
- Includes: Showerhead with Arm and Flange
- Item: Tub and Shower Trim Set
- Features: Face Plate With Traditional Lever Handle and Diverter Pull Knob, Traditional Lever Handle Assembly Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
- Flow Rate: 1.8 gpm
- Mounting Type: Wall
- Number of Holes: 3
- ADA Compliant: Yes
- Finish: Weathered Brass
- Shower Head Type: Adjustable shower head
- Height: Spout: 2-7/8", Valve: 7-1/4"
- Width: Spout: 2-7/8", Valve: 7-1/4", Shower: 4-1/8"
- Depth: Spout: 6-11/16", Shower: 8-11/16"
- Connection: 1/2"-14 NPT
- Standards: ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
- Face Dia.: Shower: 4-1/8"
- Handle Type: Lever
- Handle Material: Brass
- Number of Handles: 1
- Material: Solid Brass
- Flow Rate (GPM): 1.8
- Weight: 5.8
- Tub Spout Width: 2.88
- Faucet Valve Type: BP
- Valve Trim Width: 7.25
- Faucet Material: Brass
- Shower Head Width: 4.13
- Handle Included: Yes
- Handle Length (in): 3.5
- Shower Head Height: 4.13
- Valve Trim Height: 7.25
- Drain included: No
- Tub Spout Reach: 6
- Country of Origin (subject to change): United States
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Newport Brass #3-852BP/03W
Explore more
- Newport Brass Tub and Shower Trim Set, Satin Nickel (PVD), Wall 3-852BP/15S
- Newport Brass Tub and Shower Trim Set, Antique Copper, Wall 3-852BP/08A
- Newport Brass Tub and Shower Trim Set, Antique Nickel, Wall 3-852BP/15A
- Newport Brass Tub and Shower Trim Set, Venetian Bronze, Wall 3-852BP/VB
- Newport Brass Tub Faucet, French Gold (PVD), Wall 3-1645/24A
- Newport Brass Tub Faucet with Hand Shower, Gun Metal, Deck 3-2987/14
- Newport Brass Single Function Hand Shower in Antique Brass 280/06
- Newport Brass Exposed Tub and Hand Shower Set, Gloss Black, Wall 2400-4282/54
- Kingston Brass Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount AE422T1
- Toto Showerhead 5.5 1 Mode 2.0Gpm Transitiona TS200AL61#PN
- Kingston Brass Roman Tub Faucet, Brushed Nickel, Deck Mount KS5368AX
- Newport Brass Bathtub and Shower Faucet Combo