Skip to Main Content
customer-service Help
Newport Brass

Tub Faucet, English Bronze, Deck

Feedback Help us improve our product images
$1,030.58
  • Item: Tub Faucet
  • Features: Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
  • Mounting Type: Deck
See full product details
This item ships free.
Total: $1,030.58

Newport Brass #3-2536/07 Specifications

  • Item: Tub Faucet
  • Features: Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
  • Mounting Type: Deck
  • Number of Holes: 3
  • ADA Compliant: No
  • Finish: English Bronze
  • Height: 6.17
  • Width: 3" (Spout), 2-1/4" (Valve)
  • Depth: 11.72"
  • Connection: 3/4" NPT
  • Standards: ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
  • Handle Type: Lever
  • Material: Solid Brass
  • Flow Rate (GPM): 1.8
  • Length: 11.72
  • Number of Handles: 2
  • Handle Material: Brass
  • Weight: 9.7
  • Hand Shower Flow Rate: 1.8
  • Tub Spout Reach: 9.5
  • Handle Included: Yes
  • Faucet Valve Type: WS Valve
  • Handle Length (in): 3.5
  • Faucet Center Size: 8
  • Drain included: No
  • Faucet Connection: NPT
  • Faucet Type: Roman Tub Faucet
  • Faucet Connection Size: 0.75
  • Faucet Mount: Deck Mounted
  • Faucet Material: Brass
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Roman Tub Faucet in English Bronze

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-2536/07