Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-2455-24A

  • Zoro # G9080907


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Handles
2
Connection
1/2" NPT
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2455-24A
Zoro #
G9080907
UPC #
709180139530
Country of Origin
United States

Dimensions

Width
7.88
Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.5
Handle Length (in)
3.3
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Handles
2
Connection
1/2" NPT
ADA Compliant
Yes
Number of Holes
3
Material
Solid Brass
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Weight
5.25
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
7.38
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Handle Included
Yes

Description

Wall Mount Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.