Newport Brass
Tub Faucet, Oil Rubbed Bronze, Deck
Mfr # 3-2406/10B
Zoro # G9072498
Free Shipping & Returns
$900.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
- Mounting Type Deck
- Number of Holes 3
- ADA Compliant Yes
- Height 6.5
Explore More Products
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall 3-3105/26
- NEWPORT BRASS Tub Faucet, Venetian Bronze, Deck 3-2486/VB
- NEWPORT BRASS Tub Faucet, Satin Bronze (PVD), Deck 3-916/10
- NEWPORT BRASS Tub Faucet, Satin Brass (PVD), Wall 3-1605/04
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding KS8151DL
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub 040US6508GRYBLK
- TOTO FILL VALVE ASSEMBLY W/ RR30% TSU81.30-A
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding KS8358DL
- KOHLER Artifacts Freestanding Bath Faucet Trim T72790-9M-AF
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 P-671B
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome L64-20351207
- Newport Brass Bathtub Faucets & Accessories