Skip to Main Content
customer-service Help
Newport Brass

Tub Faucet, Oil Rubbed Bronze - Hand Relieved, Wall

Feedback Help us improve our product images
$852.60
  • Item: Tub Faucet
  • Features: Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
  • Mounting Type: Wall
See full product details
This item ships free.
Total: $852.60

Newport Brass #3-2985/ORB Specifications

  • Item: Tub Faucet
  • Features: Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
  • Mounting Type: Wall
  • Number of Holes: 3
  • ADA Compliant: Yes
  • Finish: Oil Rubbed Bronze - Hand Relieved
  • Height: 4.13
  • Width: 8
  • Depth: Handle: 2.87", Spout: 6-9/16"
  • Connection: 1/2" NPT
  • Standards: ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
  • Number of Handles: 2
  • Length: 7.5
  • Handle Type: Cross
  • Material: Solid Brass
  • Handle Material: Brass
  • Weight: 3.06
  • Tub Spout Reach: 6.56
  • Faucet Connection Size: 0.5
  • Faucet Connection: NPT
  • Handle Included: Yes
  • Faucet Type: Wall Mount Tub Faucet
  • Faucet Mount: Wall Mounted
  • Handle Length (in): 2.89
  • Faucet Center Size: 8
  • Drain included: No
  • Faucet Valve Type: BP
  • Faucet Material: Brass
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze, Hand Relieved

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-2985/ORB