Newport Brass
Tub Faucet, Satin Bronze (PVD), Wall
- Zoro #: G9086175
- Mfr #: 3-2595/10
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $677.60
Newport Brass #3-2595/10 Specifications
- Zoro #: G9086175
- Mfr #: 3-2595/10
- Item: Tub Faucet
- Mounting Type: Wall
- Number of Holes: 3
- ADA Compliant: No
- Finish: Satin Bronze (PVD)
- Height: Lever: 2-5/16"
- Width: Tub Faucet: 2-3/4", Lever: 2-5/16"
- Depth: Tub Faucet: 7-7/16", Lever: 2-7/8"
- Connection: 3/4" NPT
- Handle Material: Brass
- Number of Handles: 2
- Handle Type: Lever
- Weight: 4.4
- Handle Included: Yes
- Tub Spout Reach: 6.75
- Faucet Connection Size: 0.75
- Drain included: No
- Faucet Valve Type: BP
- Faucet Type: Wall Mount Tub Faucet
- Faucet Material: Brass
- Faucet Center Size: 8
- Faucet Connection: NPT
- Faucet Mount: Wall Mounted
- Country of Origin (subject to change): United States
Description
Wall Mount Tub Faucet in Satin Bronze (Pvd)
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Newport Brass #3-2595/10
Explore more
- Newport Brass Tub Faucet, Antique Nickel, Wall 3-2595/15A
- Newport Brass Tub Faucet, Satin Nickel (PVD), Wall 3-2595/15S
- Newport Brass Tub Faucet, Satin Brass (PVD), Wall 3-2595/04
- Newport Brass Tub Faucet, Stainless Steel (PVD), Wall 3-2595/20
- Newport Brass Tub Faucet, Matte White, Deck 3-2416/52
- Newport Brass Supply Elbow for Hand Shower Hose, Weathered Brass, Wall 285-5/03W
- Newport Brass Tub Faucet with Hand Shower, Antique Copper, Deck 3-1747/08A
- Newport Brass Tub Faucet, French Gold (PVD), Wall 3-2485/24A
- Kohler Bath Filler Trim, Vibrant Brushed Nickel, Floor T97332-4-BN
- Kohler 10 Contemporary Sq Rain Shwhd, 1.75Gpm 13696-G-TT
- Kohler Awaken B110 1.75 Gpm Premium Slidebar Kit 99899-G-CP
- Newport Brass Bathtub Faucets