Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-995L-03N

  • Zoro # G8941862


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Number of Holes
3
Width
7.88
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Lever Handles
Face Dia.
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-995L-03N
Zoro #
G8941862
UPC #
760724279723
Country of Origin
United States

Dimensions

Width
7.88
Face Dia.
7/8"
Length
7
Height
4.63
Depth
Spout: 7", Valve: 3-1/8"
Handle Length (in)
4
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
ADA Compliant
No
Number of Holes
3
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Lever Handles
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
1/2" NPT
Handle Type
Lever
Number of Handles
2
Mounting Type
Wall
Material
Solid Brass
Handle Material
Brass
Weight
4.3
Faucet Mount
Wall Mounted
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
6.56
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.