Skip to Main Content
customer-service Help

Tub Faucet, Weathered Brass, Wall

  • Zoro #: G8952782
  • Mfr #: 3-2065/03W
No Product Image Available
Feedback Help us improve our product images
$905.16
  • Item: Tub Faucet
  • Features: Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
  • Mounting Type: Wall
See full product details
This item ships free.

Newport Brass #3-2065/03W Specifications

  • Zoro #: G8952782
  • Mfr #: 3-2065/03W
  • Item: Tub Faucet
  • Features: Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
  • Mounting Type: Wall
  • Number of Holes: 3
  • ADA Compliant: Yes
  • Finish: Weathered Brass
  • Height: 2
  • Width: 8
  • Depth: Handle: 3-1/16", Spout: 6-15/16"
  • Connection: 1/2" NPT
  • Handle Type: Cross
  • Material: Solid Brass
  • Length: 6.94
  • Number of Handles: 2
  • Handle Material: Brass
  • Weight: 6.2
  • Faucet Center Size: 8
  • Handle Included: Yes
  • Faucet Material: Brass
  • Tub Spout Reach: 6.5
  • Faucet Valve Type: BP
  • Drain included: No
  • Faucet Connection Size: 0.5
  • Handle Length (in): 3.13
  • Faucet Mount: Wall Mounted
  • Faucet Connection: NPT
  • Faucet Type: Wall Mount Tub Faucet
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wall Mount Tub Faucet in Weathered Brass

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-2065/03W