Tub Faucet with Hand Shower, 5, Deck, Polished Gold (PVD)

  • Mfr # 3-2917-24

  • Zoro # G9044762


product price:  $2,210.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2917-24
Zoro #
G9044762
UPC #
760724584469
Country of Origin
United States

Dimensions

Height
7
Width
2.93" (Spout), 2.27" (Valve)
Depth
10.8"
Hand Shower Diameter
4.31
Handle Length (in)
3.5
Hose Length
59
Faucet Connection Size
0.75

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
Finish
Polished Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, All applicable US Federal and State material regulations, EPA Watersense
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
10.55
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub
Drain included
No
Faucet Mount
Deck Mounted
Faucet Material
Brass
Hose Included
Yes
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.12

Description

Roman Tub Faucet With Hand Shower in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.