Newport Brass
Tub Faucet with Hand Shower, Aged Brass, Deck
Mfr # 3-2907/034
Zoro # G8930635
Free Shipping & Returns
$1,507.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
- Flow Rate 1.8 gpm
- Mounting Type Deck
- Number of Holes 5
- ADA Compliant No
Explore More Products
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) 280/24S
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall 2-734/26
- NEWPORT BRASS Vacuum Breaker For Hand Showers in Polished Chrome 291/26
- NEWPORT BRASS Slide Bar With Single Function Hand Shower Set in Polished Chrome 281D/26
- NEWPORT BRASS Tub Faucet with Hand Shower, Polished Chrome, Deck 3-3107/26
- NEWPORT BRASS Hand Shower Set, Polished Nickel, Wall 280A/15
- NEWPORT BRASS Tub Faucet with Hand Shower, Matte White, Deck 3-2917/52
- NEWPORT BRASS Hand Shower Set, Polished Gold (PVD), Wall 280N/24
- NEWPORT BRASS Exposed Tub and Hand Shower Set, Polished Chrome, Wall 850-4283/26
- KOHLER Rainhead, Polished Chrome, Ceiling or Wall 76465-G-CP
- KOHLER Nozzle Body Spray, Polished Chrome, Wall 8013-AK-CP
- Newport Brass Showerheads and Tub Faucets