Newport Brass
Tub Faucet with Hand Shower, Matte White, Deck
Mfr # 3-3157/52
Zoro # G8944118
Free Shipping & Returns
$1,470.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand shower
- Flow Rate 1.8 gpm
- Mounting Type Deck
- Number of Holes 5
- ADA Compliant Yes
Explore More Products
- NEWPORT BRASS Slide Bar With Hand Shower Set in Flat Black 292/56
- NEWPORT BRASS Hand Shower Set, Satin Brass (PVD), Wall 280A/04
- NEWPORT BRASS Vacuum Breaker For Hand Showers in Polished Chrome 291/26
- NEWPORT BRASS Hand Shower Set, Satin Nickel (PVD), Wall 280A/15S
- NEWPORT BRASS Slide Bar With Single Function Hand Shower Set in Polished Chrome 281D/26
- NEWPORT BRASS Exposed Tub and Hand Shower Set, Polished Chrome, Wall 934/26
- NEWPORT BRASS Tub Faucet with Hand Shower, French Gold (PVD), Deck 3-1777/24A
- NEWPORT BRASS Body Spray With Volume Control in Satin Nickel (Pvd) 2171/15S
- NEWPORT BRASS Tub Faucet with Hand Shower, English Bronze, Deck 3-2987/07
- MOEN Belfield M-Core 3-Series Valve Only UT3311
- DELTA Saylor Monitor 17 Series Tub & Shower Trim With In2Ition T17435-BL-I
- Newport Brass Showerheads and Tub Faucets