Skip to Main Content
customer-service Help
Newport Brass

Tub Faucet with Hand Shower, Oil Rubbed Bronze - Hand Relieved, Deck

Feedback Help us improve our product images
$1,294.30
  • Item: Tub Faucet with Hand Shower
  • Features: Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
  • Flow Rate: 1.8 gpm
See full product details
This item ships free.
Total: $1,294.30

Newport Brass #3-2407/ORB Specifications

  • Item: Tub Faucet with Hand Shower
  • Features: Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
  • Flow Rate: 1.8 gpm
  • Mounting Type: Deck
  • Number of Holes: 5
  • ADA Compliant: Yes
  • Finish: Oil Rubbed Bronze - Hand Relieved
  • Shower Head Type: Hand Shower
  • Height: 6.5
  • Width: 2-15/16" (Spout), 2-1/4" (Valve)
  • Depth: 9-1/4"
  • Connection: 3/4" NPT
  • Standards: ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense
  • Handle Material: Brass
  • Material: Solid Brass
  • Handle Type: Cross
  • Flow Rate (GPM): 1.8
  • Weight: 9.7
  • Hose Included: Yes
  • Hand Shower Diameter: 2
  • Faucet Type: Roman Tub
  • Handle Length (in): 2.5
  • Faucet Connection Size: 0.75
  • Faucet Material: Brass
  • Faucet Valve Type: WS Valve
  • Handle Included: Yes
  • Tub Spout Reach: 7.25
  • Drain included: No
  • Faucet Connection: NPT
  • Hose Length: 59
  • Faucet Mount: Deck Mounted
  • Hand Shower Flow Rate: 1.8
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Roman Tub Faucet With Hand Shower in Oil Rubbed Bronze, Hand Relieved

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-2407/ORB