Skip to Main Content
customer-service Help
Newport Brass

Tub Faucet with Hand Shower, Polished Gold (PVD), Deck

Feedback Help us improve our product images
$1,345.91
  • Includes: Full Line of Matching Accessories
  • Item: Tub Faucet with Hand Shower
  • Features: Intended for Use With Newport Brass Rough Valve Item 1-503 as Specified (Required Accessory), Rough Valve Incorporates Brass Valve Bodies and Quick Connect Spout Fitting, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand Shower, Lever Handles
See full product details
This item ships free.
Total: $1,345.91

Newport Brass #3-917/24 Specifications

  • Includes: Full Line of Matching Accessories
  • Item: Tub Faucet with Hand Shower
  • Features: Intended for Use With Newport Brass Rough Valve Item 1-503 as Specified (Required Accessory), Rough Valve Incorporates Brass Valve Bodies and Quick Connect Spout Fitting, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand Shower, Lever Handles
  • Flow Rate: 1.8 gpm
  • Mounting Type: Deck
  • Number of Holes: 5
  • ADA Compliant: Yes
  • Finish: Polished Gold (PVD)
  • Shower Head Type: Hand Shower
  • Height: 6.56
  • Width: Spout: 3", Valve: 2-3/8"
  • Connection: 3/4" NPT
  • Standards: ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
  • Material: Solid Brass
  • Flow Rate (GPM): 1.8
  • Handle Material: Brass
  • Handle Type: Lever
  • Weight: 8.2
  • Handle Length (in): 3.25
  • Drain included: No
  • Tub Spout Reach: 9.25
  • Faucet Connection: NPT
  • Hose Length: 59
  • Faucet Connection Size: 0.75
  • Handle Included: Yes
  • Faucet Type: Roman Tub
  • Hand Shower Diameter: 2
  • Faucet Mount: Deck Mounted
  • Faucet Material: Brass
  • Hand Shower Flow Rate: 1.8
  • Hose Included: Yes
  • Faucet Valve Type: WS Valve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-917/24