customer-service Help
Newport Brass

Tub Faucet with Hand Shower, Satin Bronze (PVD), Deck

$1,691.20
  • Item: Tub Faucet with Hand Shower
  • Features: Rough Valve Incorporates Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand shower
  • Flow Rate: 1.8 gpm
See full product details
This item ships free.

Total: $1,691.20

Newport Brass #3-2987/10 Specifications

  • Item: Tub Faucet with Hand Shower
  • Features: Rough Valve Incorporates Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand shower
  • Flow Rate: 1.8 gpm
  • Mounting Type: Deck
  • Number of Holes: 5
  • ADA Compliant: No
  • Finish: Satin Bronze (PVD)
  • Shower Head Type: Hand Shower
  • Height: 11.98
  • Width: 2-3/4" (Shower), 2.38" (Spout), 2.20" (Valve)
  • Depth: 9.56"
  • Connection: 3/4" NPT
  • Standards: ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, All applicable US Federal and State material regulations
  • Handle Material: Brass
  • Flow Rate (GPM): 1.8
  • Material: Solid Brass
  • Handle Type: Cross
  • Weight: 9.8
  • Hand Shower Diameter: 2
  • Handle Length (in): 2.89
  • Hose Length: 59
  • Handle Included: Yes
  • Hose Included: Yes
  • Faucet Connection Size: 0.75
  • Faucet Material: Brass
  • Drain included: No
  • Faucet Connection: NPT
  • Hand Shower Flow Rate: 1.8
  • Faucet Valve Type: WS Valve
  • Faucet Type: Roman Tub
  • Faucet Mount: Deck Mounted
  • Tub Spout Reach: 7.88
  • Country of Origin (subject to change): United States

Description

Roman Tub Faucet With Hand Shower in Satin Bronze, Pvd

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-2987/10