Newport Brass
Tub Faucet with Hand Shower, Satin Nickel (PVD), Deck
Mfr # 3-2577/15S
Zoro # G8948494
Free Shipping & Returns
$1,708.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
- Flow Rate 1.8 gpm
- Mounting Type Deck
- Number of Holes 5
- ADA Compliant No
Explore More Products
- NEWPORT BRASS Hand Shower Set, Satin Nickel (PVD), Wall 280A/15S
- NEWPORT BRASS Slide Bar With Single Function Hand Shower Set in Polished Chrome 281D/26
- NEWPORT BRASS Hand Shower Set, Satin Brass (PVD), Wall 280A/04
- NEWPORT BRASS Tub Faucet with Hand Shower, Polished Chrome, Deck 3-937/26
- NEWPORT BRASS Tub Faucet with Hand Shower, Polished Chrome, Deck 3-3107/26
- NEWPORT BRASS Hand Shower Set, Polished Nickel, Wall 280A/15
- NEWPORT BRASS Tub Faucet with Hand Shower, Uncoated Polished Brass (Living, non-returnable), Deck 3-2957/03N
- NEWPORT BRASS Balanced Pressure Tub & Shower Trim Set in Stainless Steel (Pvd) 3-2912BP/20
- NEWPORT BRASS Stablizer Kit, Forever Brass (PVD), Wall 2-734/01
- KOHLER Avid Deck-Mount Bath Faucet With Handshower 97360-4-CP
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount KB651
- Newport Brass Showerheads and Tub Faucets