Newport Brass
Tub Faucet with Hand Shower, White, Deck
- Zoro #: G8951486
- Mfr #: 3-927/50
Hover or click to zoom Tap to zoom
Key Features
- Includes: Full Line of Matching Accessories
- Item: Tub Faucet with Hand Shower
- Features: Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Cross Handles
- Flow Rate: 1.8 gpm
- Mounting Type: Deck
- Number of Holes: 5
- ADA Compliant: Yes
- Shower Head Type: Hand Shower
$1,336.65
4% off
$1,272.60
Subtotal: $1,272.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Newport Brass
- MFR #3-927/50
- Zoro #G8951486
- Country of OriginUnited States
- Category Showerheads and Tub Faucets
Dimensions
Height | 6.69 |
Width | Spout: 3", Shower: 1-15/16" |
Depth | Spout: 11-1/2" |
Hand Shower Diameter | 2 |
Faucet Connection Size | 0.75 |
Handle Length (in) | 2 |
Hose Length | 59 |
Details
Includes | Full Line of Matching Accessories |
Item | Tub Faucet with Hand Shower |
Features | Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Cross Handles |
Flow Rate | 1.8 gpm |
Mounting Type | Deck |
Number of Holes | 5 |
ADA Compliant | Yes |
Finish | White |
Shower Head Type | Hand Shower |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State material regulations, EPA Watersense |
Handle Material | Brass |
Material | Solid Brass |
Flow Rate (GPM) | 1.8 |
Handle Type | Cross |
Weight | 8.2 |
Faucet Connection | NPT |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions and Compliance
Reviews of Newport Brass #3-927/50
Explore more
- NEWPORT BRASS Tub Faucet with Hand Shower, Weathered Brass, Deck 3-3157/03W
- NEWPORT BRASS Single Function Hand Shower in Satin Bronze, Pvd 283-102/10
- NEWPORT BRASS Multifunction Showerhead in Satin Bronze (Pvd) 2144/10
- NEWPORT BRASS Exposed Tub and Hand Shower Set, Polished Chrome, Floor 1400-4261/26
- NEWPORT BRASS Exposed Tub and Hand Shower Set, Polished Chrome, Deck 933/26
- NEWPORT BRASS Tub Faucet with Hand Shower, Polished Chrome, Deck 3-937/26
- NEWPORT BRASS Balanced Pressure Tub & Shower Trim Set in White 3-2022BP/50
- NEWPORT BRASS Single Function Hand Shower in Gun Metal 283-1/14
- NEWPORT BRASS Exposed Tub and Hand Shower Set, Antique Brass, Deck 933/06
- ICON TECHNOLOGIES TUB, TU500 RH-CW, ASSEMBLY 475
- WATERPIK Handhel Shwrhd 6Set Chm XAS-643E
- Newport Brass Showerheads and Tub Faucets