Skip to Main Content
customer-service Help
Newport Brass

Tub Trim, Aged Brass, Deck

Feedback Help us improve our product images
$1,008.59
  • Item: Tub Trim
  • Features: Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
  • Mounting Type: Deck
See full product details
This item ships free.
Total: $1,008.59

Newport Brass #3-2596/034 Specifications

  • Item: Tub Trim
  • Features: Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
  • Mounting Type: Deck
  • Number of Holes: 3
  • ADA Compliant: No
  • Finish: Aged Brass
  • Height: 4.63
  • Width: 2-7/8" (Spout), 2-5/16" (Valve)
  • Depth: 9-13/16"
  • Connection: 3/4" NPT
  • Standards: ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
  • Material: Solid Brass
  • Number of Handles: 2
  • Handle Material: Brass
  • Handle Type: Lever
  • Length: 11.25
  • Flow Rate (GPM): 1.8
  • Faucet Material: Brass
  • Faucet Connection: NPT
  • Tub Spout Reach: 9.06
  • Hand Shower Flow Rate: 1.8
  • Handle Length (in): 3.25
  • Handle Included: Yes
  • Drain included: No
  • Faucet Center Size: 8
  • Faucet Mount: Deck Mounted
  • Faucet Connection Size: 0.75
  • Faucet Type: Roman Tub Faucet
  • Weight: 5.25
  • Faucet Valve Type: WS Valve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Roman Tub Faucet in Aged Brass

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-2596/034