Newport Brass
Tub Trim, Matte White, Deck
- Zoro #: G8974927
- Mfr #: 3-1686/52
$903.00
- Item: Tub Trim
- Features: Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
- Mounting Type: Deck
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $903.00
Newport Brass #3-1686/52 Specifications
- Zoro #: G8974927
- Mfr #: 3-1686/52
- Item: Tub Trim
- Features: Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
- Mounting Type: Deck
- Number of Holes: 3
- ADA Compliant: Yes
- Finish: Matte White
- Height: 9.13
- Width: 10.38
- Connection: 1/2" NPT
- Standards: ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
- Material: Solid Brass
- Handle Material: Brass
- Length: 15
- Flow Rate (GPM): 1.8
- Handle Type: Cross
- Number of Handles: 2
- Faucet Valve Type: WS Valve
- Weight: 3.04
- Faucet Type: Roman Tub Faucet
- Drain included: No
- Faucet Connection: NPT
- Faucet Material: Brass
- Hand Shower Flow Rate: 1.8
- Handle Included: Yes
- Handle Length (in): 2
- Faucet Connection Size: 0.75
- Faucet Center Size: 8
- Faucet Mount: Deck Mounted
- Tub Spout Reach: 11.56
- Country of Origin (subject to change): United States
Description
Roman Tub Faucet in Matte White
Restrictions and Compliance
- This item has been restricted from sale in the following states: No