Skip to Main Content
customer-service Help
Newport Brass

Tub Trim, Oil Rubbed Bronze, Deck

Feedback Help us improve our product images
$1,008.59
  • Item: Tub Trim
  • Features: Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
  • Mounting Type: Deck
See full product details
This item ships free.
Total: $1,008.59

Newport Brass #3-2596/10B Specifications

  • Item: Tub Trim
  • Features: Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
  • Mounting Type: Deck
  • Number of Holes: 3
  • ADA Compliant: No
  • Finish: Oil Rubbed Bronze
  • Height: 4.63
  • Width: 2-7/8" (Spout), 2-5/16" (Valve)
  • Depth: 9-13/16"
  • Connection: 3/4" NPT
  • Standards: ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
  • Handle Material: Brass
  • Flow Rate (GPM): 1.8
  • Number of Handles: 2
  • Material: Solid Brass
  • Length: 11.25
  • Handle Type: Lever
  • Drain included: No
  • Faucet Valve Type: WS Valve
  • Handle Included: Yes
  • Faucet Connection Size: 0.75
  • Weight: 5.25
  • Faucet Center Size: 8
  • Faucet Type: Roman Tub Faucet
  • Faucet Material: Brass
  • Faucet Connection: NPT
  • Hand Shower Flow Rate: 1.8
  • Tub Spout Reach: 9.06
  • Handle Length (in): 3.25
  • Faucet Mount: Deck Mounted
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Roman Tub Faucet in Oil Rubbed Bronze

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Newport Brass #3-2596/10B