- Home
- /
- Plumbing
- /
- Faucets
- /
- Bathroom Sink Faucets & Accessories
- /
- Bathroom Sink Faucets
- /
- Wall Mount Lavatory Faucet in Gun Metal
Newport Brass
Wall Mount Lavatory Faucet in Gun Metal
- Zoro #: G8992305
- Mfr #: 3-944/14

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $741.30
Newport Brass #3-944/14 Specifications
- Zoro #: G8992305
- Mfr #: 3-944/14
- Number of Holes: 3
- ADA Compliant: Yes
- Finish: Gun Metal
- Handle Type: Cross
- Handle Material: Brass
- Number of Handles: 2
- Length: 10
- Height: 2.44
- Faucet Type: Wall Mount Lavatory Faucet
- Width: 7.88
- Flow Rate (GPM): 1.5
- Weight: 3.65
- Handle Included: Yes
- Handle Length (in): 2.25
- Faucet Material: Brass
- Drain included: No
- Faucet Center Size: 8
- Country of Origin (subject to change): United States
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Reviews of Newport Brass #3-944/14
Explore more
- NEWPORT BRASS Wall Mount Lavatory Faucet in Satin Bronze (Pvd) 3-944/10
- NEWPORT BRASS Wall Mount Lavatory Faucet in Satin Gold (Pvd) 3-2461/24S
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) 2440/24
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Brass Uncoated (Living) 2400/03N
- NEWPORT BRASS Wall Mount Lavatory Faucet in Oil Rubbed Bronze 3-2921/10B
- ROHL Italian Bath Single Lever Bidet Faucet A3403LCPN
- Newport Brass Bathroom Sink Faucets & Accessories