Newport Fasteners
1-1/4"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 in Length, 5 PK
Mfr # 182195-5
Zoro # G806334559
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive Type Hex
- Drive Size 7/8 in
- Material Alloy Steel
- Finish Black Oxide
Explore More Products
- NEWPORT FASTENERS M2-0.40 Socket Head Cap Screw, 18-8 Stainless Steel, 5 mm Length, 1000 PK 124021-1000
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK 690912-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 100 PK 295921-100
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Silicon Bronze, 1 in Length, 100 PK 494104-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 in Length, 100 PK 892636-100
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/16 in Length, 100 PK 556744-100
- NEWPORT FASTENERS 7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 7 in Length, 10 PK 150495-10
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in Length, 100 PK 325708-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 100 PK 670614-100
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK U07040.037.0075
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK SC22040160-14-100P1
- Newport Fasteners Socket Head Cap Screws