Newport Fasteners
#1-72 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK
- Zoro #: G106349802
- Mfr #: 902807-100
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #1-72
- Basic Material: 18-8 Stainless Steel
- Screw Head Type: Button
- Drive Type: Hex
- Drive Size: 3/64 in
- System of Measurement: Inch
- Material Grade: 18-8
$80.99
Pk of 100, $0.81/ea
Subtotal: $80.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS #1-72 Socket Head Cap Screw, 18-8 Stainless Steel, 5/16 in L, 100 PK 968086-100
- NEWPORT FASTENERS #1-72 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in L, 100 PK 682446-100
- NEWPORT FASTENERS #1-72 Socket Head Cap Screw, 18-8 Stainless Steel, 3/16 in L, 1000 PK 489618-1000
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/8 in L, 100 PK 393644-100
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 800 PK 206973-800
- NEWPORT FASTENERS 1-1/4"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 25 PK 180416-25
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 50 PK 992658-50
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 50 PK 887130-50
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 100 PK 987120-100
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/4 in L, 2500 PK 946261-2500
- SUBURBAN BOLT AND SUPPLY #12-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450140132
- Newport Fasteners Socket Head Cap Screws